CHIP CMS NITROGEN DIOXIDE 0.5-25PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIP CMS NITROGEN DIOXIDE 0.5-25PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406120
  • Mfr. Model # 6406120
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.07 lbs

Product Details

Drager Chip Measuring System (CMS), nitrogen dioxide chip, 0.50 - 25.0 ppm measurement range.

Technical Specs

  • Detects For Nitrogen Dioxide
  • For Use With CMS
  • Measuring Range 0.5 - 25.0 ppm
  • Item Nitrogen Dioxide Chip
  • Material Plastic
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list