Skip Content
CHIP CMS I-PROPANOL 40-1000PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS I-PROPANOL 40-1000PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406390
  • Mfr. Model # 6406390
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS ISO-propanol chip, 40.0 - 1,000 ppm measurement range.

Technical Specs

  • For Use With CMS
  • Item Iso-Propanol Chip
  • Material Plastic
  • Detects For Iso Propanol
  • Measuring Range 40.0 - 1,000 ppm
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list