Skip Content
CHIP CMS HYDROGEN SULFIDE 0.2-5PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS HYDROGEN SULFIDE 0.2-5PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406520
  • Mfr. Model # 6406520
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS), hydrogen sulphide chip, 0.20 - 5.0 ppm measurement range.

Technical Specs

  • For Use With CMS
  • Item Hydrogen Sulphide Chip
  • Material Plastic
  • Detects For Hydrogen Sulfide
  • Pressure Range 700 - 1,100 hpa
  • Measuring Range 0.2 - 5.0 ppm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list