Skip Content
CHIP CMS HYDROCYANIC ACID 2-50PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS HYDROCYANIC ACID 2-50PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406100
  • Mfr. Model # 6406100
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS hydrocyanic acid chip, 2.0 - 50.0 ppm measurement range.

Technical Specs

  • Item Hydrocyanic Acid Chip
  • For Use With CMS
  • Material Plastic
  • Detects For Hydrocyanic Acid
  • Measuring Range 2.0 - 50.0 ppm
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list