Skip Content
CHIP CMS HYDROCHLORIC ACID 20-500PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS HYDROCHLORIC ACID 20-500PP

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406140
  • Mfr. Model # 6406140
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS hydrochloric acid chip, 20.0 - 500 ppm measurement range.

Technical Specs

  • For Use With CMS
  • Item Hydrochloric Acid Chip
  • Material Plastic
  • Detects For Hydrochloric Acid
  • Measuring Range 20.0 - 500 ppm
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list