Skip Content
CHIP CMS HYDROCHLORIC ACID 1-25PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS HYDROCHLORIC ACID 1-25PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406090
  • Mfr. Model # 6406090
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS), hydrochloric acid chip, 1 - 25 ppm measurement range.

Technical Specs

  • Item Hydrochloric Acid Chip
  • For Use With CMS
  • Material Plastic
  • Detects For Hydrochloric Acid
  • Pressure Range 700 - 1,100 hpa
  • Measuring Range 1.0 - 25.0 ppm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list