Skip Content
CHIP CMS CO2 1-20 VOL PERCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS CO2 1-20 VOL PERCENT

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406210
  • Mfr. Model # 6406210
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS) effortlessly combines substance specific measuring chips with an electronic based analyzer for an easy-to-use and accurate spot-measurement system. LDC prompts you through the operation.

Technical Specs

  • For Use With CMS
  • Item Carbon Dioxide Chip
  • Detects For Carbon Dioxide
  • Material Plastic
  • Measuring Range 1.0 - 20.0% Vol.
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list