Skip Content
CHIP CMS CHLORINE 0.2-10PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS CHLORINE 0.2-10PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406010
  • Mfr. Model # 6406010
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS), chlorine chip, 0.20 - 10.0 ppm measurement range.

Technical Specs

  • Item Chlorine Chip
  • Measuring Range 0.20 - 10.0 ppm
  • Material Plastic
  • For Use With Draeger CMS Analyzer
  • Detector Tube Application Industrial Applications
  • Pressure Range Ambient
  • Detects For Chlorine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list