Skip Content
CHIP CMS CARBON DIOXIDE 200-3000PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS CARBON DIOXIDE 200-3000PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406190
  • Mfr. Model # 6406190
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS carbon dioxide chip, 200 - 3,000 ppm measurement range.

Technical Specs

  • Item Carbon Dioxide Chip
  • Material Plastic
  • For Use With CMS
  • Detects For Carbon Dioxide
  • Pressure Range 700 - 1,100 hpa
  • Measuring Range 200 - 3,000 ppm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list