Skip Content
CHIP CMS BENZENE 10-250PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS BENZENE 10-250PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406280
  • Mfr. Model # 6406280
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Drager Chip Measuring System (CMS), benzene chip, 10.0 - 250 ppm measurement range.

Technical Specs

  • Item Benzene Chip
  • For Use With CMS
  • Detects For Benzene
  • Material Plastic
  • Measuring Range 10.0 - 250 ppm
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list