CHIP CMS BENZENE 0.5-10PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIP CMS BENZENE 0.5-10PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406160
  • Mfr. Model # 6406160
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS benzene chip, 0.50 - 10.0 ppm measurement range.

Technical Specs

  • For Use With Draeger CMS Analyzer
  • Material Plastic
  • Item Benzene Chip
  • Detects For Benzene
  • Pressure Range Ambient
  • Footnotes Please Store at 50 Degrees F
  • Measuring Range 0.5 - 10 ppm
  • Detector Tube Application Industrial Applications

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list