Skip Content
CHIP CMS AMMONIA 10-150PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS AMMONIA 10-150PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406020
  • Mfr. Model # 6406020
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS ammonia chip, 10.0 - 150 ppm measurement range.

Technical Specs

  • Item Ammonia Chip
  • For Use With Draeger CMS Analyzer
  • Material Plastic
  • Detects For Ammonia
  • Measuring Range 10 - 150 ppm
  • Detector Tube Application Industrial Applications
  • Pressure Range Ambient

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list