Skip Content
CHIP CMS AMMONIA 0.2-5PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIP CMS AMMONIA 0.2-5PPM

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6406550
  • Mfr. Model # 6406550
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2583
  • Shipping Weight 0.44 lbs

Product Details

Dragar CMS ammonia chip, 0.20 - 5.0 ppm measurement range.

Technical Specs

  • Item Ammonia Chip
  • For Use With CMS
  • Material Plastic
  • Detects For Ammonia
  • Measuring Range 0.2 - 5.0 ppm
  • Pressure Range 700 - 1,100 hpa

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list