Skip Content
CHIMNEY LINER KIT,4 IN DIA.,25 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIMNEY LINER KIT,4 IN DIA.,25 FT.

WESTAFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13E237
  • Mfr. Model # 13E237
  • UNSPSC # 40101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.75 lbs

Technical Specs

  • For Use With Natural Gas
  • Length 25 ft.
  • End Type Round
  • Item Chimney Liner Kit
  • Includes Flashing, Rain Cap, B-Vent Connector, Mortar Sleeve
  • Bend Angle 24 Degrees
  • Dimension B 4" x 10 ft.
  • Diameter 4"
  • Dimension C 4"x 35 ft.
  • High Temperature Degrees 500 Degrees F
  • Min. Length 10 ft.
  • Max. Duct Length 45 ft.
  • Gas Vent Pipe Length 25 ft.
  • Gas Vent Pipe Item Chimney Liner Kit
  • Gas Vent Pipe Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list