Skip Content
CHIME,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIME,WHITE

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X345
  • Mfr. Model # 16X345
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish White
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Depth (In.) 13/16
  • Item Chime
  • Humidity Range (% RH) 93
  • Height (In.) 4-1/2
  • Length (In.) 2-3/4
  • Package Quantity 1
  • Alarm Current 30mA DC, 60mA FWR
  • Mounting Flush or Surface
  • Peak Output (dBA) 78.6
  • Standards UL, ULC, CSFM
  • Voltage 24VDC, FWR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list