CHIME STROBE,RED,H 27/32 X L 4 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHIME STROBE,RED,H 27/32 X L 4 1/2

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EYA6
  • Mfr. Model # 1EYA6
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Alarm Aux. Contact @ 250V -
  • Alarm Aux. Contact @ 30VDC -
  • Coverage (Square-Ft.) -
  • Standby State (mA) -
  • Alarm State (mA) -
  • Finish Red
  • Duct Width (Ft.) -
  • Depth (In.) 27/32
  • For Use With -
  • Height (In.) 4-1/2
  • Humidity Range (% RH) -
  • Includes -
  • Length (In.) 4-1/2
  • Package Quantity 1
  • Item Chime Strobe
  • Type -
  • Width (In.) 2-3/4
  • Duct Opening -
  • Alarm Current 0.277
  • Flash (Candela) 15/30/75/110
  • Mounting -
  • Standby Current (uA) -
  • Number Required -
  • Peak Output (dBA) 78.6
  • Voltage 24VDC
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list