Skip Content
CHIME STROBE,MARKED FIRE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHIME STROBE,MARKED FIRE,WHITE

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X347
  • Mfr. Model # 16X347
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Finish White
  • Depth (In.) 13/16
  • Height (In.) 4-1/2
  • Humidity Range (% RH) 93
  • Item Chime Strobe
  • Length (In.) 2-3/4
  • Package Quantity 1
  • Type Marked Fire
  • Flash (Candela) 15/30/75/110
  • Alarm Current 99 to 277mA DC, 154 to 383mA FWR
  • Mounting Flush or Surface
  • Peak Output (dBA) 78.6
  • Voltage 24VDC, FWR
  • Standards UL, ULC, CSFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list