Skip Content
CHILLYBITS(TM),AIR COLDER THAN 32 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHILLYBITS(TM),AIR COLDER THAN 32 F

ABANAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MEB7
  • Mfr. Model # 1MEB7
  • UNSPSC # 23152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.74 lbs

Technical Specs

  • Capacity 15 CFM
  • Application Uses Compressed Air to Produce Air Colder Than 32 F Cooling The Bits and Eliminating The Need For Mist Coolants When Drilling And Machining
  • For Use With Drill Presses, Lathes And Other Machining and Drilling Units That Might Require Coolant
  • Cross Travel (In.) -
  • Item ChillyBits(TM)
  • Height (In.) -
  • Includes -
  • Length (In.) -
  • Longitudinal Travel (In.) -
  • Material Steel
  • Width (In.) -
  • T-Slots -
  • Travel Movement/Revolution -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list