Skip Content
CHILLER PACK - HOT OR COLD, 5X7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CHILLER PACK - HOT OR COLD, 5X7IN

RAPID AID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPD599-24
  • Mfr. Model # 599-24
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Height 5"
  • Colour White
  • Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list