Skip Content
CHICAGO GRIP FORGED LONG PARALLEL-J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHICAGO GRIP FORGED LONG PARALLEL-J

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN1671-10
  • Mfr. Model # 1671-10
  • UNSPSC # 46182308
  • CATALOGUE PAGE # 1397
  • Shipping Weight 4.95 lbs

Product Details

Klein Chicago parallel jaw grips. Maximum safe load 10,000 lb. Minimum to maximum cable diameter 0.37 to 0.75 inches. Jaw length 4-3/8 inches. Designed with a double V jaw contour, a latch, plus a large diameter eye that accomodates large hooks on hoists, winches and tackle blocks.

Technical Specs

  • Item Parallel-Jaw Grips
  • Max. Load Capacity 10,000 lbs.
  • Type Chicago(R) Parallel-Jaw Grips
  • Max. Cable Size 0.750"
  • Min. Cable Size 0.370"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list