Skip Content
CHICAGO GRIP FORGED .75IN-1.00IN EH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHICAGO GRIP FORGED .75IN-1.00IN EH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN1628-18
  • Mfr. Model # 1628-18
  • UNSPSC # 46182308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.65 lbs

Technical Specs

  • Item Cable Pulling Jaw Grip
  • Type Chicago
  • Cable Type Aircraft, EHS, Messenger and Guy Strand
  • Max. Cable Size 1.00"
  • Min. Cable Size 0.75"
  • Max. Load Capacity 15,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list