Skip Content
CHICAGO GRIP FORGED .74IN-.86IN BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHICAGO GRIP FORGED .74IN-.86IN BAR

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN1656-50
  • Mfr. Model # 1656-50
  • UNSPSC # 46182308
  • CATALOGUE PAGE # 1397
  • Shipping Weight 8.3 lbs

Product Details

Klein Chicago Grip for ACSR. Maximum safe load 8,000 lb . Minimum to maximum cable diameter 0.743 to 0.858 inches. Minimum to maximum cable 397.5 MCM to 477 MCM. Jaw length 5-1/2 inches. Round smooth inside jaw contour is ideal for bare ACSR.

Technical Specs

  • Max. Cable Size 0.858"
  • Item ChicagoGrip for Bare ACSR
  • Type Chicago(R) Grip - ACSR
  • Max. Load Capacity 8,000 lbs.
  • Min. Cable Size 0.743"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list