Skip Content
CHEST WADER,SIZE 9,DARK BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST WADER,SIZE 9,DARK BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UFE1
  • Mfr. Model # 9UFE1
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Colour Dark Brown
  • Features Quick Release Buckles, Large Outside Pocket, Double Knee Patches
  • Includes Removable Suspenders
  • Item Chest Waders
  • Size 9
  • Overall Length 52"
  • Resists Water
  • Shank Material Rubber
  • Inseam 33"
  • Toe Type Plain
  • Gender Men's
  • Upper Material Neoprene
  • Midsole Material Rubber with Thinsulate
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list