Skip Content
CHEST WADER,SIZE 9,BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST WADER,SIZE 9,BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MUJ6
  • Mfr. Model # 9MUJ6
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.25 lbs

Technical Specs

  • Colour Brown
  • Item Chest Waders
  • Features Adjustable Suspenders, Straps and Side Panels, Front Pocket with Hook and Loop Closure, Hand Warmer Pocket, Cushioned Knees
  • Overall Length 52"
  • Shank Material Rubber
  • Inseam 33"
  • Size 9
  • Resists Ozone
  • Toe Type Plain
  • Gender Men's
  • Midsole Material Wool Felt
  • Outsole Material Rubber
  • Upper Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list