Skip Content
CHEST WADER,SIZE 8,DARK GREEN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST WADER,SIZE 8,DARK GREEN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9KGF0
  • Mfr. Model # 9KGF0
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Colour Dark Green
  • Features Removeable Insole, Adjustable Side Strap
  • Item Chest Waders
  • Size 8
  • Shank Material Rubber
  • Overall Length 52"
  • Gender Men's
  • Inseam 33"
  • Toe Type Plain
  • Upper Material 300 Denier Nylon Lamination to Rubber
  • Outsole Material Rubber
  • Midsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list