CHEST WADER,SIZE 7,DARK BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST WADER,SIZE 7,DARK BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FLU3
  • Mfr. Model # 8FLU3
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.55 lbs

Technical Specs

  • Colour Dark Brown
  • Features Quick Release Buckles, Large Outside Pocket, Double Knee Patches
  • Item Chest Waders
  • Resists Water
  • Overall Length 52"
  • Size 7
  • Includes Removable Suspenders
  • Shank Material Rubber
  • Inseam 32"
  • Toe Type Plain
  • Gender Men's
  • Midsole Material Rubber with Thinsulate
  • Upper Material Neoprene
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list