!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S CHEST WADERS, SIZE 13, NEOPRENE/THINSULATE, BROWN, NON-CSA, WATERPROOF

MEN'S CHEST WADERS, SIZE 13, NEOPRENE/THINSULATE, BROWN, NON-CSA, WATERPROOF

PROLINE

MEN'S CHEST WADERS, SIZE 13, NEOPRENE/THINSULATE, BROWN, NON-CSA, WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S CHEST WADERS, SIZE 13, NEOPRENE/THINSULATE, BROWN, NON-CSA, WATERPROOF

MEN'S CHEST WADERS, SIZE 13, NEOPRENE/THINSULATE, BROWN, NON-CSA, WATERPROOF

PROLINE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG9LRW9
  • Mfr. Model # 9LRW9
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Product Details

These dark brown, men's size 13 chest waders are made of neoprene. They are waterproof and feature quick-release buckles, a large outside pocket, and double knee patches. These non-CSA waders Thinsulate insulation have a 35-inch inseam, 53-inch height, plain toes, rubber outsole, and rubber shank.

Technical Specs

  • Item Chest Waders
  • Gender Men's
  • Inseam 35"
  • Upper Material Neoprene
  • Outsole Material Rubber
  • Overall Length 53"
  • Toe Type Plain
  • Size 13
  • Colour Dark Brown
  • Midsole Material Rubber with Thinsulate
  • Shank Material Rubber
  • Waterproof Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list