CHEST WADER,SIZE 12,DARK BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST WADER,SIZE 12,DARK BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FLV8
  • Mfr. Model # 8FLV8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Features Padded Knees, Large Inside Utility Pocket, Draw String, Reinforced Belt Loops(Belt not Included)
  • Colour Dark Brown
  • Size 12
  • Overall Length 52"
  • Shank Material Rubber
  • Item Chest Waders
  • Resists Abrasion, Ozone
  • Gender Men's
  • Inseam 35"
  • Toe Type Plain
  • Outsole Material Rubber
  • Midsole Material Nylon, Rubber, Thinsulate
  • Upper Material Nylon, Rubber, Thinsulate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list