CHEST WADER,SIZE 12,BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHEST WADER,SIZE 12,BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9TGV4
  • Mfr. Model # 9TGV4
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • Features Adjustable Suspenders, Straps and Side Panels, Front Pocket with Hook and Loop Closure, Hand Warmer Pocket, Cushioned Knees
  • Item Chest Waders
  • Size 12
  • Colour Brown
  • Overall Length 52"
  • Resists Ozone
  • Shank Material Rubber
  • Inseam 35"
  • Gender Men's
  • Upper Material Neoprene
  • Toe Type Plain
  • Midsole Material Wool Felt
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list