Skip Content
CHEST WADER,SIZE 11,DARK BROWN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST WADER,SIZE 11,DARK BROWN,PR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JE52
  • Mfr. Model # 9JE52
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.36 lbs

Technical Specs

  • Colour Dark Brown
  • Includes Removable Suspenders
  • Features Quick Release Buckles, Large Outside Pocket, Double Knee Patches
  • Item Chest Waders
  • Size 11
  • Overall Length 52"
  • Resists Water
  • Toe Type Plain
  • Inseam 34"
  • Gender Men's
  • Upper Material Neoprene
  • Midsole Material Rubber with Thinsulate
  • Shank Material Rubber
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list