CHEST SLOPE LID 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST SLOPE LID 48IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE3648
  • Mfr. Model # 3648
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 270.0 lbs

Product Details

Slope lid jobsite storage chest, steel, 16 gauge, storage capacity 34.0 cu. ft. Dimensions: 48 W x 30 D x 36 H. Colour: green. Net weight: 273 lbs.

Technical Specs

  • Colour Green
  • Depth 30"
  • Item 48" Slope Lid Chest
  • Gauge 16
  • Height 48"
  • Width 36"
  • Storage Capacity 34.0 cu. ft.
  • Features Hinged Lower Shelf Enables storage of Larger Items. Hemmed (reinforced) High-strength Shelves. Continuous, Non-removable Hinge Pins Help Prevent Theft.
  • Handle Type Recessed
  • Material Steel
  • Locking System Master Lock Padlock
  • Nominal Outside Depth 30"
  • Nominal Outside Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list