Skip Content
CHEST SAFETY STORAGE FLAMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST SAFETY STORAGE FLAMABLE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT16032Y
  • Mfr. Model # 16032Y
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2710
  • Shipping Weight 243.0 lbs

Product Details

Protect flammables from ignition sources, misuse or theft by storing them in a specially designed Safety Chest. Only Safesite(TM) Chests are built to OSHA and NFPA specifications for the safe storage of flammables. They provide protected storage of fuels, paint thinners, solvents, or other flammables typically found at construction and utility jobsites. Easy portability with optional casters also makes them ideal for indoor maintenance and construction locations where solvents and other chemical

Technical Specs

  • Colour Yellow
  • Depth 24"
  • Height 31-1/8"
  • Capacity 15 gal.
  • Includes Outside Padlock with Inside Keyed Lock
  • Item Safety Chest
  • Width 48"
  • Number of Doors 1
  • Material Galvanized Steel
  • Door Type Self-Closing
  • Standards OSHA, NFPA
  • Safety Cabinet Type Safety Chest
  • Safety Cabinet Application Flammable Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List