CHEST PIANO BOX 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST PIANO BOX 60IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE4860
  • Mfr. Model # 4860
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 320.0 lbs

Product Details

Piano box jobsite storage chest, steel, 16 gauge, storage capacity 50.0 cu. ft. Dimensions: 60 W x 30 D x 48 H inches. Colour: green. Net weight: 305 lbs.

Technical Specs

  • Colour Green
  • Features Convenient Side-wall Storage
  • Depth 30"
  • Height 48"
  • Gauge 16
  • Handle Type Recessed and Concealed
  • Includes Ramp
  • Item Jobsite Chest
  • Material Steel
  • Lid Type Hinged
  • Locking System (2) Padlock Enclosures
  • Number of Shelves 2
  • Width 60"
  • Storage Capacity 50.0 cu. ft.
  • Casters Included No
  • Padlock Shackle Max. Dia. 3/8"
  • Use With Caster No. Mfr. No. 503, 603, 703, 696
  • Number of Doors 0
  • Configuration (3) Inside Shelves, (6) Door Shelves
  • Number of Drawers 0
  • Nominal Outside Width 60"
  • Nominal Outside Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list