Skip Content
CHEST MULTI PURPOSE STORAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST MULTI PURPOSE STORAGE

TRAILERSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1712250
  • Mfr. Model # 1712250
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 34.0 lbs

Product Details

Large capacity, low profile chest mounts to floors of pickup beds, trailers, garages, etc. Constructed of heavy-duty, impact resistant black polyethylene. Double panel, top-opening lid with stainless steel hasp. Stainless steel hinge - full width. Built-i

Technical Specs

  • Item Black Poly All-Purpose Chest
  • Colour Black
  • Includes Toolbox
  • Features Large Capacity, Low-Profile Chest, Mount to Floor of Pickup Beds, Trailers, Garages, Etc (Mounting Hardware Not Included)
  • Overall Depth 19.5
  • Cover Material Poly
  • Lid Style Top Open
  • Mounting Style Bolt On
  • Overall Height 22-7/8"
  • Overall Width 51"
  • Locking System Locking Stainless Steel Hasp
  • Body Material Polymer
  • Latch Mechanism Stainless Steel Hasp
  • Lid Type Polymer
  • Storage Capacity 8.4 cu. ft.
  • Lid Hinge Zinc
  • Weather Resistant Weather and Rust Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list