Skip Content
CHEST MOBILE STORAGE GANG 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST MOBILE STORAGE GANG 60IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE2460
  • Mfr. Model # 2460
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 184.0 lbs

Product Details

Dual recessed and concealed lock protectors. Built-in skids with holes for easy caster installation (optional). Large fold-down recessed handles. Heavy-duty piano hinges with non-removable pinch Steel support arms to hold lid in open position. Convenient storage tray on back wall.

Technical Specs

  • Type Jobsite Boxes
  • Item 60" Gang Box Chest
  • Handle Type Ergonomically Designed Fold-Down Recessed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list