CHEST MOBILE STORAGE GANG 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST MOBILE STORAGE GANG 48IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE2448
  • Mfr. Model # 2448
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 159.0 lbs

Product Details

Dual recessed and concealed lock protectors. Built-in skids with holes for easy caster installation (optional). Large fold-down recessed handles. Heavy-duty piano hinges with non-removable pinch Steel support arms to hold lid in open position. Convenient storage tray on back wall.

Technical Specs

  • Depth 24"
  • Colour Green
  • Features Heavy-duty Piano Hinges
  • Height 25"
  • Gauge 16
  • Handle Type Recessed
  • Includes Non-Removable Pin
  • Locking System (2) Padlock Enclosures
  • Width 48"
  • Material Steel
  • Item Jobsite Chest
  • Lid Type Hinged with Locking Arm
  • Casters Included No
  • Padlock Shackle Max. Dia. 3/8"
  • Storage Capacity 16 cu. ft.
  • Configuration (1) Center Shelf, (1) Center Folding Shelf, (4) Side Shelves
  • Use With Caster No. Mfr. No. 503, 603, 703, 696
  • Number of Doors 0
  • Number of Shelves 0
  • Number of Drawers 0
  • Nominal Outside Depth 24"
  • Nominal Outside Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list