CHEST MOBILE STORAGE GANG 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST MOBILE STORAGE GANG 42IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE2142
  • Mfr. Model # 2142
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 107.0 lbs

Product Details

Dual recessed and concealed lock protectors. Built-in skids with holes for easy caster installation (optional). Large fold-down recessed handles. Heavy-duty piano hinges with non-removable pinch Steel support arms to hold lid in open position. Convenient storage tray on back wall.

Technical Specs

  • Colour Green
  • Depth 20"
  • Features Recessed and Concealed Lock protectors for Maximum Security Against Drilling and Cutting Lock. (model 1332 One Lock Protector Only). Enhanced Lid Bolster for Added Support and Durability. Finger-groove Lid Handle for Easy Opening. Convenient Storage Tray On back Wall for Small Items (except Models 1332, 1636 and 2142). Steel Support Arm(s) to Hold Lid in Open Position. Heavy-duty Piano Hinges with Non-removable Pin. Patented, Ergonomically Designed Fold-down Recessed Handles. New Angled 3-1/2 in High Support Skids Feature Threaded Holes for Easy Caster Installation. Recommend #1 and #5 Master lock Padlocks or Equivalent
  • Gauge 16
  • Handle Type Recessed
  • Item Jobsite Chest
  • Material Steel
  • Height 20"
  • Locking System (2) Padlock Enclosures
  • Width 42"
  • Storage Capacity 9.7 cu. ft.
  • Lid Type Finger-Groove
  • Use With Caster No. Mfr. No. 1-320990, 1-321990
  • Casters Included No
  • Padlock Shackle Max. Dia. 3/8"
  • Configuration (3) Inside Shelves, (6) Door Shelves
  • Number of Doors 0
  • Number of Shelves 0
  • Number of Drawers 0
  • Nominal Outside Width 42"
  • Nominal Outside Depth 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list