Discontinued with Replacement
CHEST MECHANIC 5DRAWER 34X18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHEST MECHANIC 5DRAWER 34X18X2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWB933
  • Mfr. Model # B933
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 386
  • Shipping Weight 157.0 lbs
Suggested Replacement Product
CHEST MECHANIC 5DRAWER 34X18X2

Your Price: NA

Product Details

Road chest made of heavy gauge metal. Drop front cover has neoprene seal. Shielded hinges. Custom feet pads. 2-point locking system.

Technical Specs

  • Depth 17-7/8"
  • Includes Drop Front Cover Has Neoprene Seal, Shielded Hinges, Custom Feet Pads, 2-Point Locking System
  • Height 23"
  • Gauge Heavy Gauge
  • Material Heavy Gauge Metal
  • Item Chest Mechanic 5 Drawer
  • Width 34"
  • Locking System 2-Point Locking System

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list