Skip Content
CHEST JOBOX WELDERS 30X16X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST JOBOX WELDERS 30X16X12IN

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS650990D
  • Mfr. Model # 650990D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 33.2 lbs

Product Details

Tool Storage, Jobsite Tool Boxes, Welders and Small Chests, 30 in. Welders Box Chest, Gauge 16, Colour Brown, Length (in.) 30, Width (in.) 16, Height (in.) 12, Storage Capacity (CU. Ft.) 3.3.

Technical Specs

  • Colour Brown
  • Gauge 16
  • Depth 16"
  • Height 12"
  • Item Welder's Box
  • Width 30"
  • Storage Capacity 3.30 cu. ft.
  • Features Power Supply Knock-out Hole, Padlock Hasp to Secure Torch and Cutout for Connected Torch Hoses
  • Handle Type Recessed
  • Includes Padlock Hasp, Cutout for Connected Torch Hoses
  • Number of Doors 0
  • Configuration Chests
  • Material Steel
  • Locking System Padlock Hasp
  • Lid Type Hinged
  • Padlock Shackle Max. Dia. 1"
  • Number of Shelves 0
  • Number of Drawers 0
  • Casters Included No
  • Nominal Outside Depth 16"
  • Jobsite Box Color Family Brown
  • Nominal Outside Width 30"
  • Nominal Outside Height 12"
  • Jobsite Box Product Grouping Jobsite Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list