Skip Content
CHEST JOBOX SLOPE LID 60X30X39 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST JOBOX SLOPE LID 60X30X39 5IN

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-680990
  • Mfr. Model # 1-680990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 225.0 lbs

Product Details

Slope lid jobsite storage chest, steel, 16 gauge. Storage capacity 32.7 cu. ft. Dimensions: 60 W x 30 D x 39-1/2 H inches. Colour: brown. Net weight: 225 lbs.

Technical Specs

  • Depth 30"
  • Colour Brown
  • Gauge 16
  • Height 39-1/2"
  • Item Jobsite Chest
  • Storage Capacity 32.7 cu. ft.
  • Width 60"
  • Features Lip Props to be a Flat Working Surface, Improved Lid Support Rod, Full-length Reinforcing Channel, lift N Stow Shelf
  • Handle Type Recessed
  • Material Steel
  • Number of Doors 0
  • Includes Padlock Enclosure
  • Configuration Slope Lid
  • Locking System Padlock Enclosure
  • Lid Type Hinged
  • Padlock Shackle Max. Dia. 3/8"
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Number of Shelves 2
  • Number of Drawers 0
  • Casters Included No
  • Nominal Outside Width 60"
  • Nominal Outside Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list