Skip Content
CHEST JOBOX GANG 60X24X27-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST JOBOX GANG 60X24X27-3/8

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-655990D
  • Mfr. Model # 1-655990D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 182.0 lbs

Product Details

Tool Storage, Jobsite Tool Boxes, Extra Heavy-Duty Storage Chests, 60 in. Gang Box Chest, Gauge 16, Colour Brown, Length (in.) 60, Width (in.) 24, Height (in.) 27-3/4, Storage Capacity (cu. Ft.) 19.3.

Technical Specs

  • Colour Brown
  • Features Fully Welded Padlock Housing, Welded Corner Gussets Reinforce Body, Staked and Welded Hinge
  • Gauge 16
  • Handle Type Recessed
  • Depth 24"
  • Height 27-3/4"
  • Includes Padlock Enclosure
  • Item Jobsite Chest
  • Material Steel
  • Width 60"
  • Locking System Padlock Enclosure
  • Storage Capacity 19.3 cu. ft.
  • Casters Included No
  • Padlock Shackle Max. Dia. 3/8"
  • Lid Type Hinged
  • Number of Doors 0
  • Configuration Chests
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Number of Drawers 0
  • Number of Shelves 0
  • Nominal Outside Width 60"
  • Nominal Outside Depth 24"
  • Nominal Outside Height 28"
  • Jobsite Box Product Grouping Jobsite Boxes
  • Jobsite Box Color Family Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list