CHEST JOBOX GANG 48X30X33-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST JOBOX GANG 48X30X33-3/8

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-656990
  • Mfr. Model # 1-656990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 190.0 lbs

Product Details

Mobile gang box, jobsite storage chest, steel, 16 gauge, storage capacity 24.3 cu. ft. Dimensions: 48 W x 30 D x 33-3/8 H inches. Colour: brown, 169 lbs.

Technical Specs

  • Colour Brown
  • Gauge 7
  • Depth 30"
  • Height 33-19/50"
  • Item Jobsite Chest
  • Width 48"
  • Storage Capacity 24.3 cu. ft.
  • Features Fully Welded Padlock Housing, Welded Corner Gussets Reinforce Body, Staked and Welded Hinge
  • Handle Type Recessed
  • Includes Padlock Enclosure
  • Material Steel
  • Number of Doors 0
  • Configuration Chests
  • Locking System Padlock Enclosure
  • Lid Type Hinged
  • Padlock Shackle Max. Dia. 3/8"
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Number of Drawers 0
  • Casters Included No
  • Nominal Outside Width 48"
  • Nominal Outside Depth 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list