CHEST JOBOX GANG 48X24X27-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST JOBOX GANG 48X24X27-3/8

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-654990
  • Mfr. Model # 1-654990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 140.0 lbs

Product Details

Mobile gang box, jobsite storage chest, steel, 16 gauge, storage capacity 15.4 cu. ft. Dimensions: 48 W x 24 D x 27-3/8 H inches. Colour: brown, 132 lbs.

Technical Specs

  • Colour Brown
  • Gauge 7
  • Height 27-3/4"
  • Width 48"
  • Depth 24"
  • Storage Capacity 15.4 cu. ft.
  • Item Jobsite Chest
  • Handle Type Recessed
  • Features Fully Welded Padlock Housing, Welded Corner Gussets Reinforce Body, Staked and Welded Hinge
  • Includes Padlock Enclosure
  • Number of Doors 0
  • Material Steel
  • Configuration Chests
  • Locking System Padlock Enclosure
  • Lid Type Hinged
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Drawers 0
  • Casters Included No
  • Nominal Outside Width 48"
  • Nominal Outside Depth 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list