Skip Content
CHEST JOBOX GANG 42X20X23-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST JOBOX GANG 42X20X23-3/8

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-653990
  • Mfr. Model # 1-653990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 393
  • Shipping Weight 108.0 lbs

Product Details

Mobile gang box, jobsite storage chest, steel, 16 gauge, storage capacity 9.3 cu. ft. Dimensions: 42 W x 20 D x 23-3/8 H inches. Colour: brown, 102 lbs.

Technical Specs

  • Colour Brown
  • Gauge 7
  • Height 23-3/4"
  • Depth 20"
  • Storage Capacity 9.3 cu. ft.
  • Item Jobsite Chest
  • Width 42"
  • Handle Type Recessed
  • Features Fully Welded Padlock Housing, Welded Corner Gussets Reinforce Body, Staked and Welded Hinge
  • Material Steel
  • Includes Padlock Enclosure
  • Number of Doors 0
  • Configuration Chests
  • Locking System Padlock Enclosure
  • Lid Type Hinged
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Drawers 0
  • Casters Included No
  • Nominal Outside Width 42"
  • Nominal Outside Depth 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list