CHEST JOBOX FLD OFFICE 62.5X43.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST JOBOX FLD OFFICE 62.5X43.5IN

JOBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS1-674990
  • Mfr. Model # 1-674990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 1.0 lbs

Product Details

Field office jobsite portable work centre, steel, 16 gauge, storage capacity 98.4 cu. ft. Dimensions: 62-1/2 W x 43-1/2 D x 79 H inches. Colour: brown. Net weight: 615 lbs.

Technical Specs

  • Depth 42-1/2"
  • Colour Brown
  • Gauge 16
  • Width 63"
  • Storage Capacity 104 cu. ft.
  • Height 80"
  • Item Jobsite Field Office
  • Features Lockable, Large Desktop can be Propped Into a Flat Working Surface, Overhead Tube Storage, Steel Pegboard, Rain Gutters, Door Safety Pin Latch
  • Handle Type Recessed
  • Includes Padlock Enclosure
  • Material Steel
  • Number of Doors 2
  • Configuration Field Office
  • Locking System Padlock Enclosure
  • Lid Type Hinged
  • Padlock Shackle Max. Dia. 3/8"
  • Use With Caster No. 1-320990/1-321990/1-324990
  • Number of Drawers 0
  • Number of Shelves 2
  • Casters Included No
  • Nominal Outside Width 63"
  • Nominal Outside Depth 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list