CHEST HANDLE STEEL 4 3/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST HANDLE STEEL 4 3/4IN L

GRAINGER APPROVED

Web Price : $7.55 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAG1
  • Mfr. Model # 1WAG1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1110
  • Shipping Weight 1.0 lbs

Product Details

Surface mounted chest handle is for use on chests, crates and storage boxes. Heavy steel handle with large bail allows forfirm, comfortable grip. Screws can be driven on all sizes with out raising bail. Size no. 4-3/4, wire diameter 13/32 in, plate size 4-7/8 in x 4-3/16 in Zinc plated finish.

Technical Specs

  • Material Steel
  • Screw Size #12 x 1-1/4"
  • Item Folding Pull Handle
  • Mounting Type Unthreaded Through Holes
  • Finish Polished Zinc
  • Hardware Included
  • Mounting Hole Center to Center 3-3/4"
  • Vert. Mounting Hole Ctr. to Ctr. 2-3/4"
  • Grip Dia. 3/8"
  • Load Rated (Y/N) N
  • Colour Silver

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list