CHEST FREEZER, 14.7CU-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHEST FREEZER, 14.7CU-FT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5NTX7
  • Mfr. Model # 5NTX7
  • UNSPSC # 24131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Colour White
  • Includes 1 Basket, 4 Swivel, Easy Rolling Wheels
  • Item Freezer
  • Type Compact
  • Voltage 115
  • Control Type Dial Thermostat
  • Agency Compliance cCSAus
  • Cord Length 8
  • Door Hinge Fixed Balanced
  • Defrost Manual
  • Amps 1.48
  • Freezer Capacity 14.7 cu. ft.
  • Overall Depth 28-3/8"
  • Overall Height 34-1/8"
  • Overall Width 56-1/8"
  • Door Style Solid, Flip
  • Freezer Item Chest Freezer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list