CHEST FREEZER,14.2 CU. FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHEST FREEZER,14.2 CU. FT.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16P192
  • Mfr. Model # 16P192
  • UNSPSC # 41103025
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Colour White
  • Item Freezer
  • Includes Baskets
  • Type Compact
  • Control Type Dial Thermostat
  • Cord Length 5 ft.
  • Agency Compliance E-STAR
  • Voltage 115
  • Door Hinge Fixed Balanced
  • Defrost Manual
  • Temperature Range (F) 32 to -0.4
  • Amps 1.35
  • Temperature Range (C) 0 to -18
  • Freezer Capacity 14.2 cu. ft.
  • Overall Depth 27-1/2"
  • Overall Height 33-1/2"
  • Overall Width 50-5/8"
  • Energy Star Compliant Yes
  • Freezer Item Chest Freezer
  • Door Style Solid, Flip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list