CHEST DRAW CATCH STEEL 3 3/16 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST DRAW CATCH STEEL 3 3/16 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZV6
  • Mfr. Model # 1VZV6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Draw Catch
  • Catch/Latch Material Steel
  • Locking/Nonlocking Non-locking
  • Adjustable No
  • Catch/Latch Height 3-1/4"
  • Catch/Latch Finish Brass
  • Catch/Latch Depth 1/2"
  • Catch/Latch Opening Action Release
  • Catch/Latch Type Draw
  • Catch/Latch Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list