CHEST ALL-PURPOSE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST ALL-PURPOSE ALUMINUM

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU684-5-01
  • Mfr. Model # 684-5-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 71.0 lbs

Technical Specs

  • Colour Black
  • Gauge 16
  • Lid Style Single
  • Includes (2) Keys
  • Mounting Style Bolt-On
  • Item Truck Box Chest
  • Overall Depth 27-1/2"
  • Overall Height 19-1/4"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Overall Width 62"
  • Storage Capacity 18.6 cu. ft.
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list